DESCRIPTION
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
American Standard HVAC TAM4 R410A Convertible Air Handler Eev 5T
ATAM4A0C60S51SB
Tonnage:
SPECIFICATIONS
- BTU
- 60000
- Collection
- TAM4
- Configuration
- Convertible
- Depth
- 21-4/5 in
- Height
- 61-7/100 in
- Liquid Line OD
- 3/8 in
- Power Source
- AC
- Refrigerant
- R-410A
- Tonnage
- 5 Tons
- Volts
- 200/230V
- Width
- 23-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday