DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4TTA3 R410A Split System Condenser 13 SEER 5T 460/3

A4TTA3060D4000C

Tonnage:

SPECIFICATIONS

BTU
60000
CEC Compliant
For Sale in CA
Collection
4TTA3
Decibel Rating dB
80 dB
Depth
34 in
Height
41 in
Liquid Line OD
3/8 in
MBH
60
Phase
Triple Phase
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
5 Tons
Volts
460V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY