DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC R410A Split System Condenser 20 SEER 2T

A4A7Z0024A1000C

Tonnage:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Depth
34 in
Height
45 in
Liquid Line OD
3/8 in
Refrigerant
R-410A
Stages
Two
Tonnage
2 Tons
Volts
200/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY