DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4TWA3 R410A Split System Heat Pump 13 SEER 5T 460/3

A4TWA3060B4000A

Max Fuse Size:

SPECIFICATIONS

BTU
60000
BTU Cooling Rating
58500 Btu/h
CEC Compliant
For Sale in CA
Collection
4TWA3
Decibel Rating dB
78 dB
Depth
34 in
Height
41 in
Liquid Line OD
3/8 in
MBH
60
Phase
Triple Phase
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
5 Tons
Volts
460V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY