DESCRIPTION

  • Features glossy corrosion resistant finish, corrosion resistant fasteners, service valve cover, seacoast shield, variable speed fan, liquid line filter drier, compressor sump heat, electronic demand defrost control with diagnostics, electronic expansion v
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC Allegiance® R410A Split System Heat Pump 20 SEER 5T

A4A6Z0060A1000B

Tonnage:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Allegiance®
Depth
34 in
Height
45 in
Liquid Line OD
3/8 in
Refrigerant
R-410A
Stages
Two
Tonnage
5 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY