Multi 5 Ton Single Stage Electric and Gas 1/2 hp 60000 BTU Furnace
This product has been replaced by
Manufacturer Part #S8X1B060M4PSCA
S-Series Multi 5 Ton Single Stage Electric and Gas 1/2 hp 60000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 10.1, 15
- ANSI:
- ANSI Z21.47
- Application:
- Residential
- BTU:
- 60000
- Blower Type:
- Direct Drive
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA 2.3
- Coating:
- Aluminum, Galvanized
- Collection:
- S-Series
- Condensing:
- No
- Configuration:
- Multi
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 60
- Material:
- Steel
- Max CFM:
- 1634 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- RPM:
- 3300
- Stages:
- Single
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 122 lb
- Width:
- 17-1/2 in