Upflow, Downflow and Horizontal 6.6 Ton Single Stage Gas and Electric 3/4 hp 80000 BTU Furnace
This product has been replaced by
Manufacturer Part #S8X1B080M4PSAB
S8X1 Series Upflow, Downflow and Horizontal 6.6 Ton Single Stage Gas and Electric 3/4 hp 80000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 15
- ANSI:
- ANSI Z21.47
- BTU:
- 80000
- CSA Certified:
- CSA 2.3
- Collection:
- S8X1 Series
- Condensing:
- No
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Material:
- Heavy Duty Steel
- Max Fuse Size:
- 24
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Stages:
- Single
- Tonnage:
- 6.6 Ton
- Type:
- AS8X1B080M4PSAA
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 137 lb
- Width:
- 21 in