• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4UXD20 Series Single-Zone Ceiling Mount Indoor 1.5 - 4 Ton Mini-Split Heat Pump

A4UXD20A10N0A

MBH:

SPECIFICATIONS

AMP
7.9, 8.4
Auto Switching Heat Cool
No
BTU
18000
BTU Heat Rating
18800 Btu/h
Collection
4UXD20 Series
Decibel Rating dB
40 dB
Depth
28-2/5 in
Energy Star Compliant
No
Height
10-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Liquid Line OD
1/4 in
MBH
17.1
Max CFM
590
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1.5 - 4 Tons
Type
A4UXD2018A10N0A
UL Listed
No
Volts
208/230V
Weight
73
Width
40-4/5 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY