• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4TXK38 Series Single-Zone Floor Mount Outdoor Mini-Split Heat Pump

A4TXK38A10NUA

MBH:

SPECIFICATIONS

Auto Switching Heat Cool
Yes
BTU
90000
BTU Heat Rating
9000 Btu/h
Collection
4TXK38 Series
Configuration
Horizontal, Vertical
Decibel Rating dB
53 dB
Depth
14-9/10 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
23-1/2 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
9
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
0.5 - 2 Tons
UL Listed
No
Volts
208/230V
Weight
99.2
Width
35-2/5 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY