• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4MXW65 Series Single-Zone Wall Mount Indoor Mini-Split Heat Pump

A4MXW65A10N0B

MBH:

SPECIFICATIONS

AMP
4.01
Auto Switching Heat Cool
No
BTU
9000
BTU Cooling Rating
9000 Btu/h
BTU Heat Rating
9000 Btu/h
Collection
4MXW65 Series
Decibel Rating dB
53 dB
Depth
7-1/2 in
EER
10.24
Energy Star Compliant
No
Height
11-1/10 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Phase
Single Phase
Refrigerant
R-410A
SEER
16
Suction Line OD
3/8 in
Tonnage
0.5 - 2 Tons
UL Listed
No
Volts
208/230V
Weight
18.7
Width
30-3/10 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY