19 x 21 x 2 in. MERV 4 Filter Frame
SlimFit™ 19 x 21 x 2 in. MERV 4 Filter Frame
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- TEM3A0B18, TEM3A0B24, TEM3A0B30, TEM3A0B36, TEM4A0B18, TEM4A0B24, TEM4A0B30, TEM4A0B36, TEM6A0B24, TEM6A0B30, 4TVM0024, 4TVM0030, 4TVM0036
- Collection:
- SlimFit™
- Depth:
- 2 in
- Disposable:
- No
- Height:
- 21 in
- MERV Rating:
- 4
- Product Type:
- Filter Frame
- Size:
- 19 in x 21 in x 2 in
- Width:
- 19 in