24 x 21 x 2 in. MERV 4 Filter Frame

You last purchased this on
 
American Standard HVAC

SlimFit™ 24 x 21 x 2 in. MERV 4 Filter Frame

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

SlimFit™ 24 x 21 x 2 in. MERV 4 Filter Frame

  • Fast #
  • Part #ABAYSF1235BAA
  • Item #7506843
  • Manufacturer Part #BAYSF1235BAA
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
TEM3A0C42, TEM3A0C48, TEM3A0C60, TEM4A0C37, TEM4A0C42, TEM4A0C48, TEM4A0C60, TEM6A0C36, TEM6A0C42, 4TVM0042, 4TVM0048, 4TVM0060
Collection:
SlimFit™
Depth:
2 in
Disposable:
No
Height:
21 in
MERV Rating:
4
Product Type:
Filter Frame
Size:
24 in x 21 in x 2 in
Width:
24 in