DESCRIPTION

  • Also includes service valves with pressure taps, copper tube, aluminum plate fin coils, and mounting/lifting rails under base
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Single point power supply, compressor motor overload protection, control transformer, high/low pressure cut-out switches, liquid line filter drier factory installed

American Standard HVAC Split System Cooling Single Compressor

ATTAD300A

BTU:

SPECIFICATIONS

BTU
92000
Depth
42 in
Height
39 in
Tonnage
7.5 Tons
Volts
230V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY