American Standard HVAC

TEM4 Series 1.5 Tons Single-Stage Convertible and Multi 1/5 hp Air Handler

Part #ATEM4A0B18S21SB  |  Item #7539323  |  Manufacturer Part #TEM4A0B18S21SB

Tonnage:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Collection: TEM4 Series

Configuration: [Convertible, Multi]

Energy Star Compliant: No

Horsepower: 1/5 hp

Power Source: Electric

Refrigerant: R-410A

Stages: Single

Tonnage: 1.5 Tons

Type: ATEM4A0B18S21SB