American Standard HVAC
TEM4 Series 2.5 Ton Single-Stage Convertible and Multi 1/3 hp Air Handler
Part #ATEM4A0B30S31SB | Item #7539324 | Manufacturer Part #TEM4A0B30S31SB
Tonnage:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Collection: TEM4 Series
Configuration: [Convertible, Multi]
Energy Star Compliant: No
Horsepower: 1/3 hp
Power Source: Electric
Refrigerant: R-410A
Stages: Single
Tonnage: 2.5 Tons
Type: ATEM4A0B30S31SB