American Standard HVAC

TEM6 Series 3 Tons Two-Stage Convertible and Multi 1/2 hp Air Handler

Part #ATEM6A0C36H31SB  |  Item #7539331  |  Manufacturer Part #TEM6A0C36H31SB

Tonnage:

3 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Collection: TEM6 Series

Configuration: [Convertible, Multi]

Energy Star Compliant: No

Horsepower: 1/2 hp

Power Source: Electric

Refrigerant: R-410A

Stages: Two

Tonnage: 3 Tons

Type: ATEM6A0C36H31SB