DESCRIPTION

American Standard HVAC Accu-Link® Thermostat 950 24 V Relay Panel

ABAY24VRPAC52DA

Volts:

SPECIFICATIONS

Collection
Accu-Link®
Color Finish
Black, Graphite, White
Configuration
Conventional
Depth
1-9/10 in
Height
9-3/10 in
Power Source
Electric
Programmability
Programmable
Stages
5H/2C
Touch Screen
Yes
Volts
24V
Width
8 in

Starting at
Call for Pricing
  • QUANTITY