Touchscreen Deadbolt in Satin Nickel

Part #H1092128SN  |  Item #5127291  |  Manufacturer Part #1092-128SN

$13.96 EACH

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Milan 1 Plain Square Cabinet Pull.
  • Center to Center: 128 mm
  • Projection: 1-1/16"
  • Color: Silver/Nickel/Chrome
  • Available in 7 different finishes
  • Two 8-32 x 1" and two Break-away Screws (Included)

Specifications

ADA Compliant: No

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Length: 5-9/16 in

Material: Zinc

Style: Transitional

UL Listed: No