DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy steel insulated cabinet

American Standard HVAC Freedom® 17-1/2 in. 95% AFUE 3 Ton Two-Stage Upflow and Horizontal 1/2 hp Natural or LP Gas Furnace

AAUH2BA9V3VA

BTU:

SPECIFICATIONS

AMP
11.1, 15
BTU
60000
Collection
Freedom®
Configuration
Horizontal, Upflow
Depth
28 in
Energy Star Compliant
No
Fan Speeds
Variable
Fuel Type
LP Gas, Natural Gas
Height
40 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
MBH
60
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY