DESCRIPTION

  • Extra large coil surface enhances heat transfer, giving you greater efficiency and more heating and cooling capacity
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Insulated cabinet reduces heating and cooling losses and operating sound

American Standard HVAC Silver Series Vertical Air Handler

A4FWMF0A1DS10A

Tonnage:

SPECIFICATIONS

BTU
24000
BTU Cooling Rating
24000 Btu/h
Collection
Silver Series
Configuration
Vertical
Depth
18 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
36-3/4 in
Liquid Line OD
3/8 in
MBH
24
Refrigerant
R-4.2
Suction Line OD
3/8 in
Tonnage
2 Tons
Watts
10
Width
18-1/4 in

Starting at
Call for Pricing
  • QUANTITY