Voyager™ 17.5 Tons 210 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #AYSD210G4RHA0000  |  Item #7300885  |  Manufacturer Part #YSD210G4RHA0000

Tonnage:

17.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 81.00

AMP: [44, 48]

BTU: 210000

BTU Cooling Rating: 210000 Btu/h

BTU Heat Rating: 350000 Btu/h

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Downflow

Decibel Rating dB : 90 dB

EER: 11

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

MBH: 210

Max CFM: 8400

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 17.5 Tons

UL Listed: Yes

Volts: 460V