DESCRIPTION

  • Controls water flow between 2 or 3 outlets (sprays or showers)
  • To be used with valve body model numbers R420 or R430 (sold separately)
  • Valve body not included

American Standard Portsmouth® In-Wall Diverter Valve Trim with Single Cross Handle

AT420432002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Portsmouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Cross
Height
3 in
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Width
3 in

Starting at
$79.2
EACH
  • QUANTITY