DESCRIPTION

  • Controls water flow between 2 or 3 outlets (sprays or showers)
  • To be used with valve body model numbers R420 or R430 (sold separately)
  • Valve body not included

American Standard Green Tea™ In-Wall Diverter Valve Trim with Single Handle

AT010430075

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Collection
Green Tea™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes

Starting at
$117.15
EACH
  • QUANTITY