DESCRIPTION

  • Easy to install
  • Genuine American Standard® repair part
  • Reliable performance

American Standard Inlet Spud

A0470050070A

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
American Standard 6501.010 Washbrook Top Spud and 6605.027 Lynbrook Back Spud Urinal
CARB OTC LEED Compliant
No
End Connection 1
Spud
End Connection 2
Spud
Fitting Size 1
2-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
2-1/4 in x 1-1/4 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY