DESCRIPTION

  • Bracket extends the valve 22" from the wall
  • Female outlet to rear: 1/2" IPS
  • Two 1/2" NPT inlets on 2-9/16" (66 mm) centers

American Standard Knee Valve

A7676129

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Length
22 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS