22 x 18 in. Cast Iron Wall Mount Service Sink Whites
Lakewell™ 22 x 18 in. Cast Iron Wall Mount Service Sink Whites
Frequently Purchased Together
Product Details
- Glossy porcelain finish
- Includes wall hanger
- Stainless steel rim guard
- Nominal dimensions: 22" x 18" (559mm x 457mm)
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Built-In Grinder:
- No
- Coating:
- Enamel
- Collection:
- Lakewell™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18 in
- Drain Location:
- Center
- EPA Compliant:
- No
- Height:
- 20-1/4 in
- IAPMO Listed -:
- No
- Length:
- 18 in
- Material:
- Cast Iron
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Sink Bowl Size:
- 22 in x 18 in x 20-1/4 in
- Sink Depth:
- 18 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22 in x 18 in
- Size:
- 18 in x 22 in
- WaterSense Labeled:
- No
- Width:
- 22 in