DESCRIPTION

  • Includes drain flange coupler
  • Includes insert key, drain insert, and installation instructions
  • Includes mounting hardware and wall bracket
  • Includes odor barrier liquid
  • Integral housing and drain insert
  • Nominal dimensions: 19-3/4" x 27-3/4" x 15-1/2"

American Standard Flowise® Large Waterless Urinal with Kit

A6150100020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Collection
Flowise®
Color Finish
White
Color Finish Category
Whites
Height
27-3/4 in
Material
Vitreous China
Toilet Urinal Installation
Wall Mount
WaterSense Labeled
No
Width
19-3/4 in

Starting at
$583.11
EACH
  • QUANTITY