• Cart

DESCRIPTION

  • Access panel for series A2776 Cadet® left hand tub

American Standard Cadet® Left Hand IA Panel

A7525720AL

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Cadet®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
1-1/4 in
IAPMO Listed
No
Length
20 in
NSF Certified
No
UL Listed
No
Width
15-1/2 in

Starting at
Call for Pricing
  • QUANTITY