DESCRIPTION

  • American Standard® genuine repair part

American Standard Left Hand Toilet Trip Lever

A0471480210A

Brand Model Compatibility:

American Standard 4083, 4093 and 4016 Tanks

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
American Standard 4083, 4093 and 4016 Tanks
CARB OTC LEED Compliant
No
Color Finish
Bone
Color Finish Category
Neutrals
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Plastic
WaterSense Labeled
No

Starting at
$7.56
EACH
  • QUANTITY