DESCRIPTION

  • Genuine American Standard® repair part

American Standard Champion® Left Hand Trip Lever

A73812312002A

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Cadet® Pro™ Tanks
Collection
Champion®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Handle Type
Trip Lever
Material
Metal
WaterSense Labeled
No

Starting at
$30.24
EACH
  • QUANTITY