Left-Hand Trip Lever in White

Part #A0471920200A  |  Item #1639215  |  Manufacturer Part #047192-0200A

$15.75 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Genuine American Standard® repair part
  • Easy to install

Specifications

ADA Compliant: No

Adjustable: No

Application: Repair

BAA Compliant: No

Brand Model Compatibility: 4003, 4061, 4112 and 4096 Tanks

Built-In Grinder: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Handle Type: Lever

IAPMO Listed: No

Material: Plastic

NSF Certified: Yes

Trip Lever Location: Left-Hand

Type: A0471920200A

WaterSense Labeled: No