DESCRIPTION

American Standard Hampton Lever Handle Base

A9165030A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Hampton
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No

Starting at
$15.96
EACH
  • QUANTITY