DESCRIPTION

  • Brass construction
  • Eight-jet system
  • EverClean® surface
  • Side-mounted air switch on/off
  • Single speed pump/motor
  • Tap-actuated pop-up drain stopper
  • Unique top-mount overflow allow 3" deeper water level than standard bath drains
  • Works with American Standard® Evolution® and Lifestyle models only

American Standard Deep Soak® Lite Bath Drain

A1599205

Color Finish

 

SPECIFICATIONS

Collection
Deep Soak®
Color Finish
White
Color Finish Category
Whites
Drain Opening
2-13/16 in
Length
20-13/16 in

Starting at
$127.7
EACH
  • QUANTITY

DOCUMENTS