Brass Lift & Turn Drain in Arctic White
Deep Soak Max Brass Lift & Turn Drain in Arctic White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique top-mount overflow allow 3" deeper water level than standard bath drains
- Tap-actuated pop-up drain stopper
- Works with American Standard® Evolution® and Lifestyle models only
- Eight-jet system
- Single speed pump/motor
- Side-mounted air switch on/off
- EverClean® surface
- Brass construction
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Deep Soak Max
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic White
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Depth:
- 7-7/8 in
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above Floor
- EPA Compliant:
- No
- Faucet Connection Size:
- 1-1/2 in
- Fits Pipe Size:
- 2-13/16 in
- Height:
- 21 in
- IAPMO Listed -:
- No
- Length:
- 7-7/8 in
- NSF Certified:
- Yes
- Product Type:
- Accessory
- Size:
- 7-7/8 in x 2-7/8 in
- Thread Type:
- OD
- Toilet Bowl Length:
- 7-7/8 in
- WaterSense Labeled:
- No
- Weight:
- 5 lb
- Width:
- 2-7/8 in