20-1/2 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White
Lucerne™ 20-1/2 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White
Frequently Purchased Together
Product Details
- Front overflow
- Self-draining deck area with contoured back and side splash shields
- For wall hanger or concealed arms
- Extra left-hand hole measures 1-3/8" (35 mm) diameter
- Vitreous china
- Center faucet hole only
- Includes wall hanger
- Faucet ledge
- Extra hole measures 1-3/8" (35 mm) diameter
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Lucerne™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-3/4 in
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/4 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 12-1/8 in
- IAPMO Listed -:
- No
- Length:
- 20-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 10 in
- Sink Depth:
- 12-1/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Size:
- 18-3/4 in x 21-1/2 in
- Width:
- 18-1/4 in