20-1/2 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White

You last purchased this on
 
American Standard

Lucerne™ 20-1/2 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Lucerne™ 20-1/2 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #A0356439020
  • Item #1645501
  • Manufacturer Part #0356439.020
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Self-draining deck area with contoured back and side splash shields
  • Single faucet hole on right
  • For wall hanger or concealed arms
  • Includes wall hanger
  • Shown with 1340.000 metering faucet (not included)
  • Faucet ledge
  • Overflow not included
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Lucerne™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-1/4 in
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
EPA Compliant:
No
GSA Approved:
No
Height:
7-1/8 in
IAPMO Listed -:
No
Length:
20-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
15 in x 10 in
Sink Depth:
12-1/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Size:
18-1/4 in x 20-1/2 in
Width:
18-1/4 in