20-1/2 x 18-1/4 in. Specialty Wall Mount Bathroom Sink in White
Lucerne™ 20-1/2 x 18-1/4 in. Specialty Wall Mount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vitreous china
- Front overflow
- Wall-hung sink
- Single faucet hole on right
- Faucet ledge
- shown with 1340.000 metering faucet (not included)
- Self-draining deck area with contoured back and side splash shields
- “D” shaped bowl
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Lucerne™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/4 in
- Drain Opening:
- 1-1/4 in
- EPA Compliant:
- No
- Height:
- 12-1/8 in
- IAPMO Listed -:
- No
- Length:
- 20-1/2 in
- Number of Holes:
- 1 Hole
- Shape:
- Specialty
- Sink Bowl Size:
- 15 in x 10 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Size:
- 18-1/4 in x 20-1/2 in
- Width:
- 18-1/4 in