1.28 gpf Elongated Floor Mount Toilet in White
Madera™ 1.28 gpf Elongated Floor Mount Toilet in White
Product Details
Product Details
- Floor mount elongated flushometer valve toilet
- Vitreous china
- High Efficiency. Operates in the range of 1.1 gpf to 1.6 gpf (4.2 Lpf to 6.0 Lpf)
- Conventional glaze
- 10" or 12" rough-in
- 16-1/2" rim height for accessible application
- Condensation channel
- Powerful direct-fed siphon jet action
- Fully glazed 2-1/8" trapway
-
Green
Documents
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Madera™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Single
- Handle Type:
- Sensor
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece
- WaterSense Labeled:
- Yes