1.6 gpf Flush Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #PK00.HAC
Selectronic® 1.6 gpf Flush Valve in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 66-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fail-safe operation - valve automatically closes on loss of power or water pressure
- Fully mechanical manual override - allows valve to flush during a power failure
- Self-cleaning piston operated flush valve with proximity operation
- Includes sweat solder kit, wall plate, inlet valve and tailpiece
- With 1-1/2" top spud
- Range can be adjusted manually or with optional remote control
- Operating pressure range 25 PSI (flowing) to 80 PSI (static)
- Valve rough-in is 11-1/2"
- Sold less toilet
- Includes UL-approved hard-wired AC transformer
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2-2008
- Application:
- Commercial
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-08
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- GSA Approved:
- No
- Height:
- 16-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass, Vitreous China
- NSF Certified:
- Yes
- Power Source:
- Hardwired, AC
- Type:
- A6067161002
- Volts:
- 250V
- WaterSense Labeled:
- No