DESCRIPTION

  • Can be Installed left or right handed
  • Does not include vacuum breaker, angle stop or sweat solder kit
  • Exclusive self-cleaning piston action flush valve with integral wiper spring
  • Exposed manual urinal flush valve retrofit kit
  • Superior EPDM seals

American Standard Manual Top Spud Urinal Flush Valve

A6045510

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1 gpf
GSA Approved
No
Height
13-1/2 in
IAPMO Listed
No
Material
Cast Brass
Valve Size
3/4 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$91.35
EACH
  • QUANTITY