DESCRIPTION

  • American Standard® genuine repair part

American Standard Selectronic® Manual Valve

AM9503540A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
American Standard 6065.122 Proximity Toilet Flush Valve
CARB OTC LEED Compliant
No
Collection
Selectronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
Yes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$18.48
EACH
  • QUANTITY