DESCRIPTION

  • American Standard® genuine repair part
  • Rebuild kit

American Standard Metal Handle Lever

A0603540020A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle

Starting at
$10.92
EACH
  • QUANTITY