DESCRIPTION

  • Can be used in lavatories, bottom-deck kitchen sink faucets, bath and shower kits, tub fillers, and bidet fittings
  • For commercial and institutional applications

American Standard Heritage™ Metal Lever Handle Set

A0000342H

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Heritage™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Number of Handles
Two Handle

Starting at
Call for Pricing
  • QUANTITY