22 x 21-1/2 in. Oval Drop-in Bathroom Sink in White
Mezzo™ 22 x 21-1/2 in. Oval Drop-in Bathroom Sink in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Self-rimming, fine fire clay, semi-countertop sink
- Generous bowl area
- Includes template, sealant and mounting parcel
- Bowl size: 15" x 19"
- 19" (482mm) wide
- Nominal dimensions: 21-1/2" x 22" (546 x 559mm)
- Space saving design installs on a 13" minimum countertop depth
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.9M, ANSI A117.1
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45, CSA B651 2002
- Collection:
- Mezzo™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- EPA Compliant:
- No
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 8-1/4 in
- IAPMO Listed -:
- No
- Length:
- 22 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Oval
- Sink Bowl Size:
- 19 in x 15 in
- Sink Depth:
- 8-1/4 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Size:
- 21-1/2 in x 22 in
- Width:
- 21-1/2 in