• Cart

DESCRIPTION

  • Bowl size: 15" x 19"
  • Generous bowl area
  • Includes template, sealant and mounting parcel
  • Nominal dimensions: 21-1/2" x 22"
  • Self-rimming, fine fire clay, semi-countertop sink
  • Space saving design installs on a 13" minimum countertop depth

American Standard Mezzo™ White Mezzo Semi Countertop in White

A9960001020

Color Finish

White

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
19 in x 15 in x 6-7/8 in
CSA Certified
CSA B45.1
Collection
Mezzo™
Color Finish
White
Color Finish Category
Whites
Depth
8-1/4 in
Faucet Installation
1 Hole
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
22 in x 21-1/2 in
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

$186.48
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment