DESCRIPTION

  • Hinges made with plastic for durability
  • Includes mounting bolts, nuts and dual-faced adhesive washers

American Standard Laurel Molded Wood Elongated Closed Front With Cover Toilet Seat

A5311012

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Laurel
Color Finish
White
Color Finish Category
Whites
Material
Molded Wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover

Starting at
$34.32
EACH
  • QUANTITY