DESCRIPTION

  • Chrome finished plastic hinges
  • Includes mounting bolts, nuts, and dual-faced adhesive washers

American Standard Laurel Molded Wood Round Closed Front With Cover Toilet Seat

A5308014

Color Finish

 

SPECIFICATIONS

Collection
Laurel
Color Finish
White
Color Finish Category
Whites
Material
Molded Wood
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover

Starting at
Call for Pricing
  • QUANTITY