DESCRIPTION

  • Includes stamped brass escutcheon plate
  • Metal lever handle
  • Single unit contains 1 handle which sets the desired temperature
  • Temperature is maintained by a wax element moving a shuttle valve between hot and cold
  • Trim only

American Standard Moments™ Single Lever Handle Thermostatic Valve Trim in Polished Chrome

AT506730002

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
Collection
Moments™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

$139.43
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability