No Handle Sensor Bathroom Sink Faucet in Polished Chrome
Moments Selectronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensor and electronic controls are fully enclosed and water resistant
- Sensor & electronic controls are fully enclosed and water resistant
- Electronic proximity faucets with programmable, multi-function sensor
- Lead-Free: Contains ? 0.25% total lead content by weighted average
- Order mixing valve and remote control separately
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Sensor
- Battery Type:
- Lithium
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Moments Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 8-1/4 in
- EPA Compliant:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Type:
- Electronic
- Height:
- 6-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-1/4 in
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Size:
- 8-1/4 in x 2-3/16 in
- Spout Height:
- 5 in
- Spout Reach:
- 6-1/16 in
- Spout Type:
- Standard
- Toilet Bowl Length:
- 8-1/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/16 in