1.5 gpm Double Wristblade Handle Widespread Lavatory Faucet in Polished Chrome
Monterrey® 1.5 gpm Double Wristblade Handle Widespread Lavatory Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast brass spout: 4-1/16" reach, 2-1/4" height to outlet
- Vandal resistant metal lever or wrist blade handles
- 8" rigid copper connections
- Water Conserving 1.5 gpm Pressure-Compensating Aerator
- Durable Brass Construction meets Safe Water Drinking Act requirement
- Commercial 2-yr Limited Warranty
- Ceramic Disc Valving assures drip-free for life performance
- Red and Blue indexed handles
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Wristblade
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-1/4 in
- Spout Reach:
- 4-1/16 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes